- AC Motor
- Washdown Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Hz | 60/50 Hz |
| Frame | 56C |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| HP | 2 |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Full Load Amps | 2.8 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 86.5 % |
| Input Phase | Three Phase |
| Motor Application | Washdown Duty |
| Phase | Three Phase |
| Weight | 65.0 LB |

