Skip to content Skip to navigation menu
Weg Electric Corp.1311017121

1311017121

Washdown Duty AC Motor
Item #113575159
  • AC Motor
  • Washdown Duty Motor Application
  • 0.75 hp
  • 1800 rpm
  • Three Phase
  • 60/50 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 56C Frame
+ Show More + Show Less
Weg Electric Corp.1311017121
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 0.75 hp
  • 1800 rpm
  • Three Phase
Service Factor 1.15
Motor Application Washdown Duty
Input Phase Three Phase
Voltage Rating 230/460
HP 3/4
Enclosure TEFC
Mounting Foot Mounted
Phase Three Phase
Full Load Amps 1.3
Frame 56C
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
RPM 1800 rpm
Full Load Efficiency 82.5 %
C Dimension 13.24 in
Hz 60/50 Hz
Weight 48.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison