- AC Motor
- Washdown Duty Motor Application
- 0.5 hp
- 1200 rpm
- Three Phase
| Hz | 60/50 Hz |
| Frame | 56C |
| Full Load Efficiency | 80 % |
| RPM | 1200 rpm |
| Motor Application | Washdown Duty |
| C Dimension | 13.99 in |
| HP | 1/2 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Full Load Amps | 1.1 |
| Weight | 53.0 LB |
| EAN or UPC | 79094924748216 |

