Skip to content Skip to navigation menu
Weg Electric Corp.1311017134

1311017134

Washdown Duty AC Motor
Item #113577023
  • AC Motor
  • Washdown Duty Motor Application
  • 0.75 hp
  • 1200 rpm
  • Three Phase
  • 60/50 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 56C Frame
+ Show More + Show Less
Weg Electric Corp.1311017134
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 0.75 hp
  • 1200 rpm
  • Three Phase
RPM 1200 rpm
Hz 60/50 Hz
Phase Three Phase
Input Phase Three Phase
Full Load Amps 1.5
Service Factor 1.15
Voltage Rating 230/460
C Dimension 14.49 in
HP 3/4
Mounting Foot Mounted
Frame 56C
Motor Application Washdown Duty
Full Load Efficiency 82.5 %
Enclosure TEFC
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Weight 56.0 LB
EAN or UPC 79094924749824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison