- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| C Dimension | 15.49 in |
| Hz | 60/50 Hz |
| Motor Application | Washdown Duty |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Frame | 56C |
| HP | 1 |
| Full Load Amps | 1.9 |
| RPM | 1200 rpm |
| Input Phase | Three Phase |
| Full Load Efficiency | 82.5 % |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Weight | 64.0 LB |

