Skip to content Skip to navigation menu
Weg Electric Corp.1311017192

1311017192

Washdown Duty AC Motor
Item #113577103
  • AC Motor
  • Washdown Duty Motor Application
  • 3 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 145TC Frame
+ Show More + Show Less
Weg Electric Corp.1311017192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 3 hp
  • 1800 rpm
  • Three Phase
C Dimension 15.56 in
Motor Application Washdown Duty
Full Load Amps 4.4
HP 3
Hz 60 Hz
Mounting Foot Mounted
Phase Three Phase
Service Factor 1
Input Phase Three Phase
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
RPM 1800 rpm
Frame 145TC
Voltage Rating 230/460
Enclosure TEFC
Full Load Efficiency 81.5 %
Weight 68.0 LB
EAN or UPC 79094924744706
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison