Skip to content Skip to navigation menu
Weg Electric Corp.1313017152

1313017152

Washdown Duty AC Motor
Item #113576959
  • AC Motor
  • Washdown Duty Motor Application
  • 2 hp
  • 3600 rpm
  • Three Phase
  • 60/50 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 56C Frame
+ Show More + Show Less
Weg Electric Corp.1313017152
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 2 hp
  • 3600 rpm
  • Three Phase
Full Load Efficiency 85.5 %
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Full Load Amps 2.9
RPM 3600 rpm
Hz 60/50 Hz
Mounting Foot Mounted
Voltage Rating 230/460
Input Phase Three Phase
C Dimension 13.99 in
Motor Application Washdown Duty
Frame 56C
Phase Three Phase
Service Factor 1.15
HP 2
Enclosure TEFC
Weight 53.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison