Skip to content Skip to navigation menu
Weg Electric Corp.1321007117

1321007117

Washdown Duty AC Motor
Item #113537490
  • AC Motor
  • Washdown Duty Motor Application
  • 0.75 hp
  • 1800 rpm
  • Three Phase
  • 60/50 Hz
  • 230/460 Voltage Rating
  • Footless Mount
  • TENV Enclosure
  • 56C Frame
+ Show More + Show Less
Weg Electric Corp.1321007117
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 0.75 hp
  • 1800 rpm
  • Three Phase
Enclosure TENV
HP 3/4
C Dimension 12.15 in
Voltage Rating 230/460
Frame 56C
Phase Three Phase
Enclosure Designation TENV - Totally Enclosed Non-Ventilated
RPM 1800 rpm
Motor Application Washdown Duty
Full Load Efficiency 84 %
Service Factor 1
Full Load Amps 1.2
Mounting Footless
Input Phase Three Phase
Hz 60/50 Hz
Weight 52.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison