- AC Motor
- Washdown Duty Motor Application
- 0.5 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Efficiency | 84 % |
| Enclosure | TENV |
| HP | 1/2 |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Frame | 56C |
| Phase | Three Phase |
| Full Load Amps | 0.8 |
| Motor Application | Washdown Duty |
| Hz | 60/50 Hz |
| Input Phase | Three Phase |
| Weight | 48.0 LB |
| EAN or UPC | 79094924747226 |

