- AC Motor
- HVAC Motor Application
- 150 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Frame | 404/5TS |
| Hz | 60 Hz |
| Full Load Amps | 162 |
| Full Load Efficiency | 94.5 % |
| C Dimension | 31.141 in |
| Voltage Rating | 460 |
| HP | 150 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Motor Application | HVAC |
| Weight | 1114.0 LB |

