- AC Motor
- Crusher Duty Motor Application
- Has Roller Bearings
- 200 HP
- 1
| Washdown Duty | No |
| Hz | 60 Hz |
| Brake Feature | No |
| Motor Shaft Size | 3 3/8 in |
| Mounting Style | F-1 |
| Frame | 447T |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 8 1/2 in |
| Design | B |
| Mounting | Rigid Base |
| Epact Nominal Full Load Efficiency | 95 % |
| Enclosure | TEFC |
| Voltage Rating | 460, 230, 208 |
| Poles | 6 |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Motor Application | Crusher Duty |
| Voltage | 208-230/460 |
| HP | 200 |
| RPM | 1200 rpm |
| Weight | 2495.0 LB |

