- 200 HP, 3,000 RPM, 50 Hz, 380 Volt, Three Phase, TEFC, Rigid Base, 505TS Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Design | B |
| Voltage | 380 |
| Washdown Duty | No |
| RPM | 3000 rpm |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| HP | 200 |
| Brake Feature | No |
| Motor Shaft Size | 2 7/8 in |
| Poles | 2 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Frame | 505TS |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50 Hz |
| Motor Shaft Length | 8 3/8 in |
| Voltage Rating | 380 |
| Mounting | Rigid Base |
| Frame Material | Cast Iron |
| Weight | 2495.0 LB |

