- 200 HP, 3,600 RPM, 60 Hz, 460 Volt, Three Phase, TEFC, Rigid Base, 505T Frame, 1.15 SF, Cast Iron Frame, Standard Efficiency
| Motor Application | General Purpose |
| Design | B |
| Voltage | 460 |
| Epact Nominal Full Load Efficiency | 95 % |
| Frame Size | Shaft Input, Not a C-Face |
| Frame Material | Cast Iron |
| Motor Shaft Size | 3 5/8 in |
| HP | 200 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Enclosure | TEFC |
| Frame | 505T |
| Poles | 2 |
| Hz | 60 Hz |
| Motor Shaft Length | 10 5/8 in |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Mounting | Rigid Base |
| RPM | 3600 rpm |
| Brake Feature | No |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Weight | 2495.0 LB |

