Skip to content Skip to navigation menu
Weg Electric Corp.22018EP3G355M/L

22018EP3G355M/L

Tru-Metric - TEFC
Item #101608959
  • 220 kW
  • 1800 rpm
  • 230/460/415/380 Voltage
  • Three Phase
  • 60 Hz, 50 Hz
  • Foot Mounted
  • TEFC - Totally Enclosed Fan Cooled
  • 355L Frame
  • Epact Efficient
  • Cast Iron Frame
  • 95.4 % FLE
  • 1.15 S.F.
  • General Purpose
+ Show More + Show Less
Weg Electric Corp.22018EP3G355M/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 220 kW
  • 1800 rpm
  • 230/460/415/380 Voltage
  • Three Phase
  • 60 Hz, 50 Hz
Design N
Brake Feature No
Hz 60 Hz, 50 Hz
Frame 355L
Full Load Pf 88
Frame Size Shaft Input, Not a C-Face
Phase Three Phase
Service Factor 1.15
Enclosure TEFC
C Dimension 59.421 in
Full Load Amps 333
Poles 4
Efficiency Group Epact Efficient
Voltage Rating 460, 230, 380, 415
Mounting Style F-2
Motor Shaft Size 3.930 in
Motor Application General Purpose
Motor Shaft Length 8.27 in
RPM 1800 rpm
Full Load Efficiency 95.4 %
Mounting Foot Mounted
Voltage 460
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Open End Bearing 6316-C3
Washdown Duty No
Drive End Bearing 6316-C3
Full Load rpm 1790 rpm
Frame Material Cast Iron
Weight 3969.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison