- 250 HP, 3,600 RPM, 60 Hz, 460 Volt, Three Phase, Explosion Proof, Rigid Base, 447TS Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Phase | Three Phase |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Efficiency Group | Epact Efficient |
| Poles | 2 |
| Motor Shaft Length | 4 3/4 in |
| Service Factor | 1.15 |
| Brake Feature | No |
| Washdown Duty | No |
| Enclosure | XPFC |
| Motor Application | Explosion Proof |
| Frame | 447TS |
| RPM | 3600 rpm |
| Mounting | Rigid Base |
| Mounting Style | F-1 |
| Frame Material | Cast Iron |
| HP | 250 |
| Design | B |
| Motor Shaft Size | 2 3/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Voltage | 460 |
| Weight | 2609.0 LB |

