
- AC Motor
- IEEE Severe Duty Motor Application
- 300 hp
- 1200 rpm
- Three Phase
HP | 300 |
Full Load Efficiency | 95.8 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 351 |
Phase | Three Phase |
RPM | 1200 rpm |
Voltage Rating | 460 |
Motor Application | Severe Duty |
Hz | 60 Hz |
Frame | L447/9T |
Mounting | Foot Mounted |
Input Phase | Three Phase |
Enclosure | TEFC |
Weight | 3565.0 LB |
EAN or UPC | 7891327141254 |
