- AC Motor
- Fire Pump Motor Application
- 400 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 460 |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Full Load Amps | 443 |
| Phase | Three Phase |
| Full Load Efficiency | 95.5 % |
| Motor Application | Fire Pump |
| HP | 400 |
| C Dimension | 42.959 in |
| Input Phase | Three Phase |
| Frame | 447/9TS |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Weight | 2700.0 LB |

