- CFW09 30HP 45AMPS 460V NEM
description
- This new generation of Variable Frequency Drive combines sensorless vector and closed-loop vector (with encoder) control techniques all in one product.
applications
- Mixers
- Extruders
- Agitators
- Compressors
- Pumps
- Fans
- Blowers
- Conveyors
- Grizzly feeders
features
- Volt/Hz and sensorless vector control via parameter selection
- Self-tuning to motor parameters
- NEMA 1 enclosure
- IP20 (finger safe) enclosure from 250 to 500 hp
- 200 to 240 V or 380 to 480 V input voltage
- Single or three phase input voltage up to 3 hp / 230 V
- 150% current overload capacity
- Accessible DC bus connections
- Detachable smart keypad with dual display and copy functions
- 32 bit RISC microprocessor controlled PWM output
- 1.25 / 2.5 / 5 / 10 kHz adjustable switching frequency
- Six isolated programmable digital inputs
- Three programmable relay options
- Two isolated programmable analog inputs
- Two programmable analog outputs
- Protective abilities for over-current, motor overload, drive over-temperature, output phase-to-ground short circuit, DC bus over and under voltage, power supply under voltage and phase loss, and external fault
- Controls linear and S ramp acceleration and deceleration
compliances
- 0
options
- Closed-loop vector control
- Remote keypad with cable and mounting frame
- RS-232 or RS-485 serial interface
- On/off line PC programming with superdrive
- Fieldbus comm: Profibus DP, DeviceNet, or Modbus RTU
- Encoder buffered output
- Additional digital and analog I/O
- Dynamic braking resistors
| Load Type | Constant Torque, Variable Torque |
| Horsepower Constant Torque | 30 hp |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Variable Torque | 54 A |
| Washdown Duty | No |
| Phase | Three Phase |
| Horsepower Variable Torque | 40 hp |
| Enclosure | NEMA 1 |
| Depth | 10.8 in |
| Output Current - Constant Torque | 45 A |
| Output Current - Variable Torque [Max] | 68 A |
| Cooling Type | Air |
| Input Voltage | 460 |
| Output Current - Constant Torque [Max] | 68 A |
| Control Series | CFW09 |
| Weight | 55.1 LB |

