- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Motor Application | Washdown Duty |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 89.5 % |
| Full Load Amps | 4.2 |
| C Dimension | 15.34 in |
| HP | 3 |
| Input Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 182TC |
| Weight | 128.0 LB |

