Skip to content Skip to navigation menu
Weg Electric Corp.H311007104

H311007104

Washdown Duty AC Motor
Item #113858440
  • AC Motor
  • Washdown Duty Motor Application
  • 5 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Footless Mount
  • TEFC Enclosure
  • 184TC Frame
+ Show More + Show Less
Weg Electric Corp.H311007104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 5 hp
  • 1800 rpm
  • Three Phase
Hz 60 Hz
Input Phase Three Phase
Motor Application Washdown Duty
Full Load Efficiency 89.5 %
C Dimension 15.96 in
Full Load Amps 6.7
RPM 1800 rpm
Service Factor 1
Phase Three Phase
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
HP 5
Enclosure TEFC
Mounting Footless
Voltage Rating 230/460
Frame 184TC
Weight 138.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison