- Regulator Inlet Nut
- Gas Type: Nitrous Oxide
| Thread - TPI or Pitch | .830 in - 14 NGO, RH(F) |
| CGA No. | CGA-326 |
| Material | Brass |
| Gas Type | Nitrous Oxide |
| Weight | 0.12 LB |
| Thread - TPI or Pitch | .830 in - 14 NGO, RH(F) |
| CGA No. | CGA-326 |
| Material | Brass |
| Gas Type | Nitrous Oxide |
| Weight | 0.12 LB |