- Regulator Outlet Bushing
- Male/Male
- Gas Type: Fuel Gas
| Male Thread | 1/8 in (NPT) |
| Gas Type | Fuel Gas |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Size 1 | B-Size |
| Thread Direction | LH |
| Type | Adapter |
| Connection Type | Male/Male |
| Shape | Straight |
| Weight | 0.07 LB |
| Male Thread | 1/8 in (NPT) |
| Gas Type | Fuel Gas |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Size 1 | B-Size |
| Thread Direction | LH |
| Type | Adapter |
| Connection Type | Male/Male |
| Shape | Straight |
| Weight | 0.07 LB |