- Brass Hose Adaptor
- Male/Female Swivel
- Gas Type: Oxygen
| Gas Type | Oxygen |
| Pressure [Max] | 200 psig |
| Shape | Straight |
| Connection Type | Male/Female Swivel |
| Size 1 | B-Size |
| Type | Swivel Adapter |
| Material | Brass |
| Thread Direction | RH |
| Thread Size | 1/4 in NPT(M) |
| Weight | 0.01 LB |

