Skip to content Skip to navigation menu
Western Enterprises312-230

312-230

Hose Couplers
Item #101570840
  • Hose Coupler
  • Male/Male
  • Gas Type: Oxygen
Western Enterprises312-230
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Coupler
  • Male/Male
  • Gas Type: Oxygen
Connection Type Male/Male
Material Brass
Size 1 A-Size - B-Size
Type Coupler
Gas Type Oxygen
Thread Direction RH
Pressure [Max] 200 psi
Shape Straight
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison