- Regulator Inlet Nut
- Female
- Gas Type: Medical Breathing Mixtures
| Type | Nut |
| Connection Type | Female |
| Thread - TPI or Pitch | .750 in - 14 NGO |
| Gas Type | Medical Breathing Mixtures |
| Material | Brass |
| CGA No. | CGA-280 |
| Thread Direction | RH |
| Weight | 0.03 LB |
| Type | Nut |
| Connection Type | Female |
| Thread - TPI or Pitch | .750 in - 14 NGO |
| Gas Type | Medical Breathing Mixtures |
| Material | Brass |
| CGA No. | CGA-280 |
| Thread Direction | RH |
| Weight | 0.03 LB |