- Regulator Inlet Nut
- Female
- Gas Type: Hydrogen, Natural Gas
| Thread Direction | LH |
| Type | Nut |
| Gas Type | Hydrogen, Natural Gas |
| Material | Brass |
| CGA No. | CGA-350 |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| Connection Type | Female |
| Weight | 0.11 LB |
| Thread Direction | LH |
| Type | Nut |
| Gas Type | Hydrogen, Natural Gas |
| Material | Brass |
| CGA No. | CGA-350 |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| Connection Type | Female |
| Weight | 0.11 LB |