- Inert Arc Nut
- Male
- Gas Type: Water
| Size 1 | C-Size |
| Shape | Hex |
| Connection Type | Male |
| Material | Brass |
| CGA No. | CGA-035 |
| Gas Type | Water |
| Type | Nut |
| Thread - TPI or Pitch | 7/8 in - 14 |
| Thread Direction | LH |
| Weight | 0.06 LB |
| Size 1 | C-Size |
| Shape | Hex |
| Connection Type | Male |
| Material | Brass |
| CGA No. | CGA-035 |
| Gas Type | Water |
| Type | Nut |
| Thread - TPI or Pitch | 7/8 in - 14 |
| Thread Direction | LH |
| Weight | 0.06 LB |