- Pipe Thread Adapter
| Material | Brass |
| Thread Size | 1/2 in (NPT) |
| Shape | Straight |
| Length | 1 1/2 in |
| Pressure [Max] | 3000 psig |
| Type | Adapter |
| Connection Type | Female/Male |
| Weight | 0.13 LB |
| Material | Brass |
| Thread Size | 1/2 in (NPT) |
| Shape | Straight |
| Length | 1 1/2 in |
| Pressure [Max] | 3000 psig |
| Type | Adapter |
| Connection Type | Female/Male |
| Weight | 0.13 LB |