- Pipe Thread Bushing
| Length | 1.168 in |
| Shape | Straight |
| Type | Bushing |
| Pressure [Max] | 3000 psig |
| Connection Type | Female/Male |
| Material | Brass |
| Thread Size | 1/4 in (NPT), 3/4 in (NPT) |
| Weight | 0.26 LB |
| Length | 1.168 in |
| Shape | Straight |
| Type | Bushing |
| Pressure [Max] | 3000 psig |
| Connection Type | Female/Male |
| Material | Brass |
| Thread Size | 1/4 in (NPT), 3/4 in (NPT) |
| Weight | 0.26 LB |