- Pipe Thread Cross
| Connection Type | 4-Way Female |
| Thread Size | 1/4 in (NPT) |
| Material | Brass |
| Type | Connector |
| Pressure [Max] | 3000 psig |
| Weight | 0.28 LB |
| Connection Type | 4-Way Female |
| Thread Size | 1/4 in (NPT) |
| Material | Brass |
| Type | Connector |
| Pressure [Max] | 3000 psig |
| Weight | 0.28 LB |