- Hose Nut
- Female
- Gas Type: Fuel Gas
| CGA No. | CGA-025 |
| Shape | Hex |
| Type | Nut |
| Connection Type | Female |
| Material | Brass |
| Size 1 | C-Size |
| Thread - TPI or Pitch | 7/8 in - 14 |
| Thread Direction | LH |
| Gas Type | Fuel Gas |
| Pressure [Max] | 200 psig |
| Weight | 0.19 LB |
| CGA No. | CGA-025 |
| Shape | Hex |
| Type | Nut |
| Connection Type | Female |
| Material | Brass |
| Size 1 | C-Size |
| Thread - TPI or Pitch | 7/8 in - 14 |
| Thread Direction | LH |
| Gas Type | Fuel Gas |
| Pressure [Max] | 200 psig |
| Weight | 0.19 LB |