Skip to content Skip to navigation menu
Western Enterprises312-CK-22

312-CK-22

Hose Repair Kit
Item #101558353
  • Hose Repair Kit
Western Enterprises312-CK-22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Repair Kit

features

  • Fast, easy concave crimp ensures strong connections

includes

  • Fittings, Crimping Tool, Case includes full color label and description chart
Size 1 A-Size, B-Size
Thread - TPI or Pitch 9/16 in - 18
Hose I.D. 1/4 in
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison