- Cylinder Pressure Testing Gauge
- Gas Type: Acetylene (Commercial)
features
- With Hand-Tight Nut
| Pressure [Max] | 400 psig |
| Type | Gauge |
| CGA No. | CGA-300 |
| Material | Brass |
| Diameter | 2 in |
| Gas Type | Acetylene (Commercial) |
| Weight | 1.09 LB |
| Pressure [Max] | 400 psig |
| Type | Gauge |
| CGA No. | CGA-300 |
| Material | Brass |
| Diameter | 2 in |
| Gas Type | Acetylene (Commercial) |
| Weight | 1.09 LB |