- Cylinder Pressure Testing Gauge
- Gas Type: Air
features
- With Hand-Tight Nut
| Material | Brass |
| Gas Type | Air |
| Diameter | 2 in |
| CGA No. | CGA-346 |
| Type | Gauge |
| Pressure [Max] | 4000 psig |
| Weight | 1.13 LB |
| Material | Brass |
| Gas Type | Air |
| Diameter | 2 in |
| CGA No. | CGA-346 |
| Type | Gauge |
| Pressure [Max] | 4000 psig |
| Weight | 1.13 LB |