Skip to content Skip to navigation menu
Western Enterprises312-M87-1

312-M87-1

Pin-Indexed Yoke Connections
Item #101557927
  • Pin-Indexed Yoke Connection
  • Gas Type: Oxygen
Western Enterprises312-M87-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pin-Indexed Yoke Connection
  • Gas Type: Oxygen
CGA No. CGA-870
Connections CGA-540 Male
Pressure [Max] 3000 psi
Gas Type Oxygen
Weight 2.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison