Skip to content Skip to navigation menu
Western Enterprises312-M87-4

312-M87-4

Pin-Indexed Yoke Connections
Item #101563673
  • Pin-Indexed Yoke Connection
  • Gas Type: Oxygen
Western Enterprises312-M87-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pin-Indexed Yoke Connection
  • Gas Type: Oxygen
Gas Type Oxygen
Connections 1/4 in NPT Male
Pressure [Max] 3000 psi
CGA No. CGA-870
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison