- Flexible Pigtail
- Male Brass
- Gas Type: Nitrogen, Argon
features
- Sub assembly for special configurations
- 100% tested and cleaned for oxygen service
- Check valve, inlet side
| Material | Stainless Steel |
| Gas Type | Nitrogen, Argon |
| Connection Type | Male Brass |
| Length | 18 in |
| Bend Radius [Min] | 3 in |
| Thread Direction | RH |
| Pressure [Max] | 3000 psi |
| Weight | 1.21 LB |

