Skip to content Skip to navigation menu
Western Enterprises312-QDB10

312-QDB10

Quick Connect Set
Item #101558360
  • Quick Connect Set
  • Quick Connect
  • Gas Type: Fuel Gas, Oxygen/Inert Gas
Western Enterprises312-QDB10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quick Connect Set
  • Quick Connect
  • Gas Type: Fuel Gas, Oxygen/Inert Gas

features

  • Brass construction provides long service life
  • Non-interchangeable oxygen and fuel gas connectors
  • Instant closure on reverse flow check valves
  • Spring-loaded locking mechanism responds to fingertip action and achieves a gas-tight connection
  • Double seal socket connection on second seal

includes

  • QDB11, QDB12
Material Brass
Gas Type Fuel Gas, Oxygen/Inert Gas
Type Quick Connect
Weight 0.49 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison