- Professional Foil/Latex Balloon Inflator
- Gas Type: Helium
features
- Large hand tight connection permits easy attachment to a cylinder
- Versatile brass push valve provides fast inflation of balloons
- Durable, large brass tip inflates 9" to 40" latex balloons
- Easy-to-use replaceable ribbon cutter
- Color-coded cylinder contents gauge clearly indicates gas level
- Tapered foil tip allows for easy insertion into foil balloons
- Quick tie hook makes balloon tying more efficient
includes
- Tilt Valve, Handtight Connection, Gauge
| Inlet Pressure [Max] | 3000 psi |
| Gas Type | Helium |
| Weight | 1.18 LB |

