- Manifold Coupler Tee
- Female
- Gas Type: Commercial Acetylene
| CGA No. | CGA-300 |
| Material | Brass |
| Pressure [Max] | 500 psig |
| Thread Direction | RH |
| Shape | Tee |
| Type | Coupler |
| Gas Type | Commercial Acetylene |
| Connection Type | Female |
| Weight | 0.23 LB |
| CGA No. | CGA-300 |
| Material | Brass |
| Pressure [Max] | 500 psig |
| Thread Direction | RH |
| Shape | Tee |
| Type | Coupler |
| Gas Type | Commercial Acetylene |
| Connection Type | Female |
| Weight | 0.23 LB |