- Manifold Coupler Tee
- Female
- Gas Type: Air
| CGA No. | CGA-347 |
| Gas Type | Air |
| Type | Coupler |
| Material | Brass |
| Pressure [Max] | 5500 psig |
| Shape | Tee |
| Connection Type | Female |
| Thread Direction | RH |
| Weight | 0.98 LB |
| CGA No. | CGA-347 |
| Gas Type | Air |
| Type | Coupler |
| Material | Brass |
| Pressure [Max] | 5500 psig |
| Shape | Tee |
| Connection Type | Female |
| Thread Direction | RH |
| Weight | 0.98 LB |