- Manifold Coupler Tee
- Female
- Gas Type: Hydrogen
| Shape | Tee |
| Pressure [Max] | 3000 psig |
| CGA No. | CGA-350 |
| Type | Coupler |
| Gas Type | Hydrogen |
| Thread Direction | LH |
| Material | Brass |
| Connection Type | Female |
| Weight | 0.82 LB |
| Shape | Tee |
| Pressure [Max] | 3000 psig |
| CGA No. | CGA-350 |
| Type | Coupler |
| Gas Type | Hydrogen |
| Thread Direction | LH |
| Material | Brass |
| Connection Type | Female |
| Weight | 0.82 LB |