- Torch Tip Nut Replacement
| Shape | Hex |
| Type | Nut |
| Thread - TPI or Pitch | 15/16 in - 18 |
| Connection Type | Female |
| Material | Brass |
| Weight | 0.15 LB |
| Shape | Hex |
| Type | Nut |
| Thread - TPI or Pitch | 15/16 in - 18 |
| Connection Type | Female |
| Material | Brass |
| Weight | 0.15 LB |