- Torch Tip Nut Replacement
| Material | Brass |
| Type | Nut |
| Connection Type | Female |
| Thread - TPI or Pitch | 7/8 in - 20 |
| Shape | Hex |
| Weight | 0.08 LB |
| Material | Brass |
| Type | Nut |
| Connection Type | Female |
| Thread - TPI or Pitch | 7/8 in - 20 |
| Shape | Hex |
| Weight | 0.08 LB |