| Tip Type | Phillips®, Torx®, Hex, Slotted |
| Tip Size Symbol | #000, #00, #0, #1, T-3, T-4, T-5, T-6, T-7, T-8, T-9, T-10, T-15 |
| Tip Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in |
| Weight | 0.13 LB |
| Tip Type | Phillips®, Torx®, Hex, Slotted |
| Tip Size Symbol | #000, #00, #0, #1, T-3, T-4, T-5, T-6, T-7, T-8, T-9, T-10, T-15 |
| Tip Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in |
| Weight | 0.13 LB |