- 6.3 in Overall Length
- 1/4 in Female Hex Drive Size
features
- Universal 1/4" hex bit holder with a strong rare earth magnet
- Cam-over torque limiting clutch
- Rugged, lightweight aluminum body
- Accuracy: ± 6% of indicated value, CW, from 20% to 100% of the full scale
- Four models available
- Factory Pre-Set models are set at the factory to the customer’s specified torque setting and are furnished with a Certificate of Calibration
- Please specify desired torque setting when order is placed
- Trilobular comfort grip
- Meets or exceeds ASME B107.300 - 2017
- Automatic lock in CCW direction
| Overall Length | 6.3 in |
| Width | 1.2 in |
| Weight | 0.745 LB |
| EAN or UPC | 662459188441 |

