- 3/4 in Drive Size
- 47 in Overall Length
features
- >Easy to read laser marked dual scale
- Large easy to read dial is shock resistant and protected by a tough metal guard
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Sturdy body construction ensures durability
- Memory needle retains highest torque reading applied
- Accuracy: ± 4% of indicated value, CW & CCW, from 20% to 100% of full scale
- Calibrated in both CW and CCW direction
| Drive Size | 3/4 in |
| Torque Range | 0-600 ft-lb |
| Weight | 15.102 LB |
| EAN or UPC | 662459927347 |

