- 24 in Overall Length
features
- 12-point box end provides easy socket engagement and maximum versatility
- Recessed corners in box end provide extra turning power
- Satin chrome textured finish provides great feel and extra gripping power
| Overall Length | 24 in |
| Box End Thickness | 3/4 in |
| Open End Width | 3 3/8 in |
| Open End Thickness | 11/16 in |
| Weight | 4.7 LB |
| EAN or UPC | 662459338891 |

