- 4 1116 in Overall Length
features
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- Fine tooth design with dual-pawl mechanism for extra strength
| Open End Width | 1 5/32 in |
| Open End Thickness | 1/4 in |
| Box End Thickness | 13/32 in |
| Overall Length | 4 11/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 662459919229 |

