- 25 18 in Overall Length
features
- 15° open end provides two gripping angles when wrench is turned over
- Tapered spud handle locates and aligns bolt and rivet holes
| Overall Length | 25 1/8 in |
| Weight | 8.95 LB |
| EAN or UPC | 662459104021 |
| Overall Length | 25 1/8 in |
| Weight | 8.95 LB |
| EAN or UPC | 662459104021 |